Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G010445041
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 240 g/sq m
- Number of Outside Pockets 2
- Gender Unisex
- Lining Material Aluminum Oxide
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G010445041
- UPC # 0081138058583
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Waist Size | 45 in |
Tag Size | 45 x 29 |
Size-Body Type | Regular |
Details
Fabric Weight | 240 g/sq m |
Number of Outside Pockets | 2 |
Gender | Unisex |
Lining Material | Aluminum Oxide |
Color | Black |
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Material | Nylon |
Inseam | 29 in |
Suspender Material | Elastic |
Garment Type | Overalls |
Application | Cold Storage and Freezer Environments |
Pocket Locations | Chest |
Includes Suspenders | Yes |
Style | Bib Overall |
Insulated for Cold Conditions | Yes |
Fly Closure Type | Zipper |
Includes Lining | Yes |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall, M
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Ranger, Polyethylene, None Suspension, Fits Hat Size One Size Fits Most (8957)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- CARHARTT Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CME8355)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- N-FERNO BY ERGODYNE 5XL Navy Cold Storage Coverall (6475)
- Tingley Workwear and Protective Clothing