Shop All Coveralls & Overalls
Tingley
Cold Gear Overall
Mfr # O28243
Zoro # G010445034
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 240 g/sq m
- Features Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket
- Material Nylon
- Number of Outside Pockets 2
- Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # O28243
- Zoro # G010445034
- UPC # 0081138058620
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Maximum Waist Size | 53 in |
Tag Size | 53 x 33 |
Size-Body Type | Regular |
Details
Fabric Weight | 240 g/sq m |
Features | Abrasion and Tear Resistant, Leg Cuff Guards, Water Repellant, Zippered Chest Pocket |
Material | Nylon |
Number of Outside Pockets | 2 |
Color | Black |
Inseam | 33 in |
Gender | Unisex |
Lining Material | Aluminum Oxide |
Includes Suspenders | Yes |
Style | Bib Overall |
Fly Closure Type | Zipper |
Suspender Material | Elastic |
Garment Type | Overalls |
Pocket Locations | Chest |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Application | Cold Storage and Freezer Environments |
Temperature Rating | Down to -54 Degrees F |
Description
Cold Gear Overall, 3XL
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Vinyl, Red, White (473A42)
- TINGLEY RUBBER Tingley® 35121 Workbrutes® 10" Work Boots, Black, Cleated Outsole, XL (35121.XL)
- CLEMCO Apollo 60/20 Breathing Tube Assembly 30" (10C22811)
- MILWAUKEE TOOL Level 4 Cut Resistant Nitrile Dipped Gloves - X-Large (48-22-8948)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F XL-Short (22020NS)
- CARHARTT Bib Overall, 5XL, Black (104393-BLK)
- Tingley Workwear