Shop All High Visibility Jackets & Coats
Tingley
Cold Gear Jacket
Mfr # J28143
Zoro # G710445020
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Overhead Shoulder Design for Complete Freedom of Movement
- Number of Outside Pockets 5
- Gender Unisex
- Lining Material Aluminum Oxide
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J28143
- Zoro # G710445020
- UPC # 0081138058439
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Sleeve Length | 36.5 in |
Length | 31 1/2 in |
Maximum Chest Size | 53 in |
Size-Body Type | Regular |
Description
Cold Gear Jacket, Garment Type Jacket, Length Type Waist, Gender Unisex, Style Heat Retention Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 240 g/sq m, Front Closure Type Zipper/Storm Fly Front with Hidden Snap, Includes Hood Yes, Hood Style Detachable, Collar Style Hood, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 5, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 53 in, Size-Body Type Regular
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- DANNER 6-Inch Work Boot, EE, 12, Brown, PR (13879-12EE)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (T4577/UAK)
- PROFLEX BY ERGODYNE ANSI A3 PU Coated CR Gloves, Gray, Size M (7030)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Cold Gear Jacket (J28143)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.2X)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 5XL (J44122)
- UTILITY PRO Ladies Jacket, Hi-Vis, XL, Blk/Yellow (UHV668-XL)
- Tingley High Visibility Clothing