Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G810445043
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Size 4XL
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
- Lining Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G810445043
- UPC # 0081138058798
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Sleeve Length | 40.5 |
Maximum Waist Size | 62 in |
Maximum Chest Size | 66 in |
Details
Material | Nylon |
Color | Black |
Item | Cold Gear Coverall |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Lining Material | Aluminum Oxide |
Fabric Weight | 240 g/sq m |
Number of Outside Pockets | 5 |
Water-Resistant | Yes |
Application | Cold Storage and Freezer Environments |
Wrist Closure | Hook-and-Loop |
Includes Lining | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Includes Hood | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Collar Style | Hood |
Insulated for Cold Conditions | Yes |
Hood Style | Detachable Hood |
Wind-Resistant | Yes |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 66 in, Maximum Waist Size 62 in, Size 4XL, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Supreno, Exam Gloves with Advanced Barrier Protection, 5.5 mil Palm, Nitrile, Powder-Free (SEC-375-M)
- HEROS PRIDE Embroidered Patch, U.S. Flag, Dark Gold (0038)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Mop Sink Sign, Portrait (OS-NS-A-1014-V-14249)
- GVS-RPB RPB Safety ZLink Head Harness Assembly (16-531)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- CARHARTT Insulated Bib Overalls, Men's, Navy, S (104393-DNYSREG)
- Tingley Workwear and Protective Clothing