Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G810445029
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Aluminum Oxide
- Size 2XL
- Number of Outside Pockets 5
- Material Nylon
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G810445029
- UPC # 0081138058774
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Sleeve Length | 38.5 |
Maximum Chest Size | 58 in |
Maximum Waist Size | 54 in |
Details
Lining Material | Aluminum Oxide |
Number of Outside Pockets | 5 |
Material | Nylon |
Item | Cold Gear Coverall |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Fabric Weight | 240 g/sq m |
Color | Black |
Water-Resistant | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Application | Cold Storage and Freezer Environments |
Collar Style | Hood |
Insulated for Cold Conditions | Yes |
Wrist Closure | Hook-and-Loop |
Includes Hood | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Includes Lining | Yes |
Wind-Resistant | Yes |
Hood Style | Detachable Hood |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 58 in, Maximum Waist Size 54 in, Size 2XL, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Orange Safety Cone 12 in. H X 8.3 in. W (HD0200)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 3XL (O72CX3)
- MCR SAFETY Select Shoulder Gunn Medium, PK12 (1300M)
- LABELMASTER Inhalation Hazard Placard, Tagboard, PK25 (Z-PL29)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- ZORO SELECT Coverall, Chest 42In., Navy (CT10NV LN 42)
- Tingley Workwear