Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G710445013
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size L
- Material Nylon
- Lining Material Aluminum Oxide
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G710445013
- UPC # 0081138058750
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | L |
Sleeve Length | 36.5 |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Details
Color | Black |
Material | Nylon |
Lining Material | Aluminum Oxide |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Item | Cold Gear Coverall |
Fabric Weight | 240 g/sq m |
Number of Outside Pockets | 5 |
Water-Resistant | Yes |
Wrist Closure | Hook-and-Loop |
Application | Cold Storage and Freezer Environments |
Insulated for Cold Conditions | Yes |
Includes Hood | Yes |
Collar Style | Hood |
Wind-Resistant | Yes |
Includes Lining | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Hood Style | Detachable Hood |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Size L, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Medium Unisex Short Sleeve T-Shirt, 20 in. (ST11-NPGS-M)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- STEINER INDUSTRIES Flame Resistant Cotton Bib Apron, Cotton (10336)
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- Tingley Coveralls & Overalls