Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G410445009
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 240 g/sq m
- Lining Material Aluminum Oxide
- Number of Outside Pockets 5
- Color Black
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G410445009
- UPC # 0081138058743
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 35.5 |
Size | M |
Maximum Waist Size | 42 in |
Maximum Chest Size | 49 in |
Details
Fabric Weight | 240 g/sq m |
Lining Material | Aluminum Oxide |
Item | Cold Gear Coverall |
Number of Outside Pockets | 5 |
Color | Black |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Material | Nylon |
Water-Resistant | Yes |
Insulated for Cold Conditions | Yes |
Includes Hood | Yes |
Wrist Closure | Hook-and-Loop |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Pocket Locations | Left Chest, Left Sleeve |
Collar Style | Hood |
Hood Style | Detachable Hood |
Wind-Resistant | Yes |
Application | Cold Storage and Freezer Environments |
Includes Lining | Yes |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 49 in, Maximum Waist Size 42 in, Size M, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- HONEYWELL Multi-Gas Detector, O2/LEL/H2S/CO/VOC (HU-X1W1H1M1Q1-Y-N)
- CONDOR Hi-Vis Mechanics Gloves, L, Yellow, Polyester (488C26)
- HY-KO 3In White Vinyl Number 2, 10PK (A30502)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- VF IMAGEWEAR Coverall, Chest 52In., Navy (CT10NV RG 52)
- Tingley Workwear and Protective Clothing