Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G310445031
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Lining Material Aluminum Oxide
- Sleeve Length 41.5
- Number of Outside Pockets 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G310445031
- UPC # 0081138058804
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Sleeve Length | 41.5 |
Size | 5XL |
Maximum Waist Size | 66 in |
Maximum Chest Size | 70 in |
Details
Material | Nylon |
Item | Cold Gear Coverall |
Lining Material | Aluminum Oxide |
Number of Outside Pockets | 5 |
Color | Black |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Fabric Weight | 240 g/sq m |
Water-Resistant | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Includes Lining | Yes |
Insulated for Cold Conditions | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Collar Style | Hood |
Wrist Closure | Hook-and-Loop |
Application | Cold Storage and Freezer Environments |
Wind-Resistant | Yes |
Includes Hood | Yes |
Hood Style | Detachable Hood |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 70 in, Maximum Waist Size 66 in, Size 5XL, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Exit Sign (122693)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XLT (J140-BLK 3XL TLL)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- Tingley Coveralls & Overalls