Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G310445017
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lining Material Aluminum Oxide
- Fabric Weight 240 g/sq m
- Number of Outside Pockets 5
- Size XL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G310445017
- UPC # 0081138058767
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Sleeve Length | 37.5 |
Maximum Waist Size | 50 in |
Maximum Chest Size | 55 in |
Details
Lining Material | Aluminum Oxide |
Fabric Weight | 240 g/sq m |
Number of Outside Pockets | 5 |
Color | Black |
Material | Nylon |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Item | Cold Gear Coverall |
Water-Resistant | Yes |
Includes Lining | Yes |
Collar Style | Hood |
Includes Hood | Yes |
Hood Style | Detachable Hood |
Insulated for Cold Conditions | Yes |
Wrist Closure | Hook-and-Loop |
Wind-Resistant | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Application | Cold Storage and Freezer Environments |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Size XL, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 2, Yellow, Sz 9, PR (CLASS 2 Y 14)
- ERB SAFETY Vest with Pockets, Economy, HiViz, Orange, M (61638)
- BULLARD XL Nylon Cooling Vest, Gray (DC70XLXXL)
- SIGNMISSION ANSI Sign, Laser In Use Do Not Stare Into Beam, 18in X 12in Aluminum, 12" H, 18" W, Landscape (OS-CS-A-1218-L-19774)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- TINGLEY Cold Gear Coverall (C28343)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Cold Gear Overall (O28243)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, M (4877GY RG M)
- Tingley Workwear