Shop All Coveralls & Overalls
Tingley
Cold Gear Coverall
Mfr # C28343
Zoro # G010445003
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outside Pockets 5
- Lining Material Aluminum Oxide
- Size S
- Color Black
- Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C28343
- Zoro # G010445003
- UPC # 0081138058736
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | S |
Sleeve Length | 34.75 |
Maximum Chest Size | 46 in |
Maximum Waist Size | 38 in |
Details
Number of Outside Pockets | 5 |
Lining Material | Aluminum Oxide |
Color | Black |
Features | Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap |
Material | Nylon |
Item | Cold Gear Coverall |
Fabric Weight | 240 g/sq m |
Water-Resistant | Yes |
Wrist Closure | Hook-and-Loop |
Application | Cold Storage and Freezer Environments |
Includes Lining | Yes |
Hood Style | Detachable Hood |
Collar Style | Hood |
Wind-Resistant | Yes |
Pocket Locations | Left Chest, Left Sleeve |
Includes Hood | Yes |
Front Closure Type | Zipper/Storm Fly with Hidden Snap |
Insulated for Cold Conditions | Yes |
Description
Cold Gear Coverall, Insulated for Cold Conditions Yes, Material Nylon, Front Closure Type Zipper/Storm Fly with Hidden Snap, Fabric Weight 240 g/sq m, Number of Outside Pockets 5, Collar Style Hood, Includes Lining Yes, Includes Hood Yes, Color Black, Maximum Chest Size 46 in, Maximum Waist Size 38 in, Size S, Application Cold Storage and Freezer Environments, Features Leg Cuff Guards, Elasticized Rear Waist, Overhead Shoulder Design, Thigh Height Zippered Side Opening with Storm Flap
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-QC23XG)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (701.14X3X25BK)
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y54 (465Y54)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, L, Black (O24113)
- TINGLEY Overall, Breathable Waterproof, XL, Black (O24113)
- TINGLEY Cold Gear Overall, 3XL (O28243)
- TINGLEY Overall, Breathable Waterproof, S, Black (O24113)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x31 In. (0385RNAVXLG)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- Tingley Workwear