Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100
Mfr # 6333
Zoro # G4860298
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Gender Unisex
- Standards FSMA, HACCP, GMP
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 6333
- Zoro # G4860298
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 9 |
Overall Height | 6 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Yellow |
Gender | Unisex |
Standards | FSMA, HACCP, GMP |
Description
Disposable Shoe Cover, Yellow, Boot Height 6 in, Unisex, Size 9, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- NMC Visitor Parking Only Sign, TM7G (TM7G)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, L, PR, PK100 (6332)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TINGLEY Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Yellow, 100 Pack (6333.2X)
- TINGLEY Rubber Shoe Covers - Xl (1000)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- KLEENGUARD Breath Parti Protect Boot Cover SergSeam Elast 13 WHT 300/Cs (36880)
- Tingley Workwear and Protective Clothing