Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100
Mfr # 6332
Zoro # G4879417
product price: $300.99
/pk 100, $3.01/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Standards FSMA, HACCP, GMP
- Gender Unisex
- Overall Height 7 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 6332
- Zoro # G4879417
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 14 |
Overall Height | 7 13/64 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Red |
Standards | FSMA, HACCP, GMP |
Gender | Unisex |
Description
Disposable Shoe Cover, Red, Boot Height 7 13/64 in, Unisex, Size 14, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7923B)
- EDGE EYEWEAR Polarized Safety Glasses, Mirror Polarized ; Anti-Scratch (TSK21-G15-7)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- PROFLEX BY ERGODYNE Hi-Vis Mechanics Impact Gloves, M, Lime/Black/Orange, Breathable Mesh (925F(X))
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, M, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, XL, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- TRIMCO HDX Disposable Shoe Covers, 12PK (04614)
- Tingley Workwear and Protective Clothing