Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100
Mfr # 6336
Zoro # G4833993
product price: $376.99
/pk 100, $3.77/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Gender Unisex
- Standards FSMA, HACCP, GMP
- Overall Height 7 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 6336
- Zoro # G4833993
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 14 |
Overall Height | 7 13/64 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Blue |
Gender | Unisex |
Standards | FSMA, HACCP, GMP |
Description
Disposable Shoe Cover, Blue, Boot Height 7 13/64 in, Unisex, Size 14, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Ladder Storage Area Sign With Symbol, Landscape, NS-D-L-13945 (OS-NS-D-710-L-13945)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- INDUSTRIAL SCIENTIFIC Calibration Station (18108631-00)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (21294)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, 2XL, PR, PK100 (6333)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- TINGLEY Boot Savers Disposable Shoe Cover, Black, 2XL, PR, PK100 (6330)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- TINGLEY Boot Saver® Disposable Shoe Covers, XL, Ankle Height, Yellow, 100 Pack (6333.XL)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- Tingley Workwear and Protective Clothing