Shop All Disposable Shoe Covers
Tingley
Boot Savers Disposable Shoe Cover, Black, M, PR, PK100
Mfr # 6330
Zoro # G4796430
product price: $309.99
/pk 100, $3.10/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber Latex
- Gender Unisex
- Standards FSMA, HACCP, GMP
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 6330
- Zoro # G4796430
- Country of Origin Thailand
- Category Disposable Shoe Covers
Dimensions
Size | 9 |
Overall Height | 6 in |
Details
Item | Disposable Shoe Cover |
Material | Natural Rubber Latex |
Color | Black |
Gender | Unisex |
Standards | FSMA, HACCP, GMP |
Description
Disposable Shoe Cover, Black, Boot Height 6 in, Unisex, Size 9, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- ACCUFORM Banner, Do It Safely All, 28 x 96 In. (MBR808)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 14, Yellow, 100 Pack (6333)
- TINGLEY Boot Savers Disposable Shoe Cover, Yellow, M, PR, PK100 (6333)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, 2XL, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Red, M, PR, PK100 (6332)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- BEE-SAFE Non-Skid Shoe Covers, 2x-Lg, Poly, PK300 (GAH-SP-NS-2XL)
- Tingley Workwear and Protective Clothing