Tingley

Boot Saver® Disposable Shoe Covers, 2XL, Ankle Height, Blue, 100 Pack


product price: $478.99
/ea
Sold in multiples of 9 for $4,310.91
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boot saver shoe covers are made from high quality natural rubber latex* to easily stretch over boots and shoes. They provide 100% liquid proof protection as well as preventing outside contaminants from being tracked into other areas. These ambidextrous, stretchy latex shoe covers are resistant to snags, tears, and abrasion and the textured outsole provides grip on both wet and dry surfaces. They are ideal for visitors, plant inspectors, or deliveries to food processing plants, home repair contractors, or any place where contamination prevention is needed. ideal applications: food processing plant deliveries, visitors and inspectors, maintenance and service technicians, home repair contractors, paint spray booths, and other general industry applications. chemical resistance: resistant to water-soluble compounds, low concentration acids and alkalis, alcohols, most natural oils, fats and greases, dilute bleach, and mild to moderate strength detergents and cleaners. features: four colors available (black, red, yellow, and blue) to support fsma, haccp, gmp and other safety and contamination prevention procedures. each color is available in four sizes (m, l, xl, and 2xl) to fit footwear sized 7 to 15+. 100% liquid proof protection for boots and shoes. high quality, natural rubber latex* stretches easily over boots while remaining resistant to snags, tears, and abrasion. textured outsole provides grip on both wet and dry surfaces. powder-free finish eliminates concerns about powder contamination on clothing, footwear, foods, and food-contact surfaces. ambidextrous - each cover fits both right and left feet. bulk packed - 100 pair/case. achieved a passing result for astm f1671 testing. *this product contains natural rubber latex which may cause allergic reactions.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.