Tingley

Bomber II„¢ Jacket, Size Tall Men's LT, Type R Class 3, Fluorescent Yellow, Green, Black


product price: $70.35
/ea
Sold in multiples of 9 for $633.15

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal applications: for use in environments where high visibility and warmth are desired for wearer safety and comfort. features: fluorescent background material for excellent daytime visibility. ansi/isea 107 type r class 3 compliant, 100% waterproof jacket for high visibility. loaded with premium features for multipurpose applications. quilted polyester lining provides warmth and comfort. 210 denier polyester shell for great wear. 2 inch silver reflective tape reflects light for 360 nighttime conspicuity. 5 exterior and 3 interior pockets for added convenience. overhead shoulder design for complete freedom of movement. storm fly front and zipper front closure seal out wind and rain. roll-a-way hood in collar for your convenience. slash front pockets with closure. left breast radio pocket with flap closure. elasticized cuffs and waist for comfortable fit. dark colored front helps conceal dirt. stitched and taped seams for 100% waterproof protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.