Shop All High Visibility Jackets & Coats
Tingley
Bomber 1.5„¢ Jacket, Size Men's Large, Polyester Quilted Liner, Attached Hood, Black
Mfr # J26113.LG
Zoro # G804945702
product price: $91.65
/ea
Sold in multiples of 9 for $824.85
Free Shipping & Returns
$824.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26113.LG
- Zoro # G804945702
- UPC # 81138011595
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
An insulated winter wear jacket designed to provide warmth and comfort at an affordable price. features: quilted polyester lining provides warmth and comfort. overhead shoulder design for complete freedom of movement. storm fly front and zipper front closure seal out wind and rain. roll-a-way hood in collar for your convenience. slash front pockets with closure. chest pocket with headphone access from the exterior. elasticized cuffs and waist for comfortable fit. stitched and taped seams for 100% waterproof protection. 300 denier polyester shell for great wear. 5 exterior and 2 interior pockets for added convenience. dark color helps conceal dirt while reflective piping enhances visibility. product ships on hangers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - 2X-Large (48-22-8914)
- HONEYWELL NORTH FIBRE_METAL by Honeywell F400, High Performance Faceshield Headgear (F400)
- OPTIC MAX Reading Safety Glasses +2.0, Full Polycarbonate Lens (100C/2.0)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XF111-L)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24172)
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, M (J53122)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- TINGLEY Stormflex Rain Jkt w/Hood/Pockets, Stretch, Black, XL (J67113)
- TINGLEY Phase 2 Hi-Vis Fleece Liner/Jacket, Lime/Black, 4XL (J73022-4X)
- ERGODYNE GloWear 8365 Class 3 Rain Jacket, Lime, 2XL (24326)
- Tingley High Visibility Clothing