Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, Black, PR
Mfr # 31261
Zoro # G201968700
product price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G201968700
- UPC # 081138055483
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | M |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 11, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- JONESCO Fire Extinguisher Cabinet, Surface Mount, 24 in Height, Plastic (JBDE73)
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- TINGLEY Black PVC SafetyToe Boot, Men's, 10, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 12, PR (31261)
- TINGLEY Size 8 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 6 (26256)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43251)
- TINGLEY Knee Boots, Gray, 4, Unisex, 14" H, PR (28259)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 090)
- Tingley Rubber Boots