Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, 7, PR
Mfr # 31261
Zoro # G101968770
original price:
$18.69
6% off
new price: $17.39
/pr
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G101968770
- UPC # 081138055445
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 15 in |
Footwear Size | 7 |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock-Out Tag-Out Power Before Use Label, Pk5 (D303AP)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BP)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (KITR202)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 8, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 9, PR (31261)
- TINGLEY Tingley Pulsar PVC Kneeboot, Safety T, PR (43251)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- Tingley Rubber Boots