Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, 14, PR
Mfr # 31261
Zoro # G301968907
product price: $17.25
/pr
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G301968907
- UPC # 081138055513
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | M |
Boot Height | 16 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Footwear Size | 14 |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 14, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Swivel, Polyethylene, Univ, PR (5MZN6)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6000 12M)
- BRADLEY 1/2" Brass Ball Valve (S27-282)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI47XLEGS)
- TINGLEY Black PVC SafetyToe Boot, Men's, 13, PR (31261)
- TINGLEY Protective Waterproof Footwear, Men 12, PR (27211)
- TINGLEY Protective Waterproof Footwear, Men 15, PR (27211)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Tingley Profile Boots, 15"H (51154.10)
- MUCK BOOT CO Women's Arctic Ice Tall AGAT (ASVTA404 M 070)
- Tingley Foot Protection