Shop All Rubber Boots
Tingley
Black PVC SafetyToe Boot, Men's, 12, PR
Mfr # 31261
Zoro # G101968732
original price:
$34.05
48% off
new price: $17.49
/pr
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Composite
- Insulated No
- Predominant Footwear Color Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31261
- Zoro # G101968732
- UPC # 081138055490
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | M |
Boot Height | 15 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Description
Black PVC SafetyToe Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width M, Men's, Boot Height 15 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 L)
- ALL-SOURCE Waist Nail Apron (323037)
- DELTA PLUS AntiFog FoamLined Clear Safety Glasses with Adjustable Temples (GG-40C-AF)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0413-RA_14X10 (LCU4-0413-RA_14X10)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- TINGLEY Black PVC SafetyToe Boot, Men's, 10, PR (31261)
- TINGLEY Profile Knee Boots, Brown, Size 11, Mens, 15" H, PR (51254)
- TINGLEY Size 11 Men's Steel Rubber Boot, Orange (82330)
- TINGLEY Size 10 Men's Steel Rubber Boot, Black (MB816B)
- TINGLEY Knee Boots, Gray, 13, Unisex, 17" H, PR (28259)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- Tingley Rubber Boots