Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, PR
Mfr # 31161
Zoro # G901968680
product price: $13.69
/pr
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G901968680
- UPC # 081138055292
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | M |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Footwear Size | 4 |
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 4, Footwear Width M, Men's, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Flat, Indoor, Acrylic, 12" W x 12" H (PLX1212F)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- INCOM Extra-Coarse Anti-Skid Tape (SG6506B)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Pylon Metatarsal Guard Boot, M 8/W 10, PR (MB916B.08)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Tingley 82330 HazProof Steel Toe Boots, OrangeCream, Sure Grip Outsole, Size 13 (82330.13)
- MUTUAL INDUSTRIES 16" Pvc White Sock Steel Toe 10 (2Pk) (M14504-1-10)
- Tingley Foot Protection