Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, PR
Mfr # 31161
Zoro # G501968653
original price:
$18.29
16% off
new price: $15.19
/pr
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G501968653
- UPC # 081138055384
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 16 in |
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 13, Footwear Width M, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (93861L)
- GEORGIA BOOT Waterproof Lace-To-Toe Work Boot, 95M, 95M (G101)
- WESTWARD Knee Pads, Nonmarr, Foam, Univ, PR (12F680)
- HONEYWELL UVEX Faceshield Repl Visor, 5IR, 9-1/2x14-1/4in (S8565)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Profile Knee Boots, Brown, Size 8, Mens, 15" H, PR (51254)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- TINGLEY Size 13 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Protective Waterproof Footwear, Men 9, PR (27211)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- Tingley Foot Protection