Shop All Rubber Boots
Tingley
Black PVC Boot, Men's, Black, PR
Mfr # 31161
Zoro # G501968646
original price:
$18.29
28% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Sole Pattern Cleated
- Toe Type Plain
- Insulated No
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 31161
- Zoro # G501968646
- UPC # 081138055308
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | M |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Boot Height | 14 1/2 in |
Description
Black PVC Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 5, Footwear Width M, Men's, Boot Height 14 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Chem Res Gloves, M, PR (CS720M-08)
- BRADY Tape Roll, Black (78190)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Red (A1105RED)
- BRADY Pipe Marker, Storm Water, 2-1/2to7-7/8 In (7275-1)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Size 12 Men's Steel Rubber Boot, Yellow (77253)
- TINGLEY Size 15 Men's Composite Rubber Boot, Blue (26256)
- TINGLEY Pylon Metatarsal Guard Boot, M 14, PR (MB916B.14)
- TINGLEY Black PVC SafetyToe Boot, Men's, Black, PR (31261)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- Tingley Rubber Boots