Shop All Work Jackets & Coats
Tingley
Black Icon Jacket size S
Mfr # J72003
Zoro # G4865795
original price:
$41.59
5% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Nylon
- Fabric Weight 300 g
- Closure Type Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J72003
- Zoro # G4865795
- UPC # 081138720015
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 36 in to 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Sleeve Length | 33 in |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 29 in, Maximum Chest Size 38 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size S, Minimum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White (PS-187-150-WT-S)
- ERGODYNE Ergodyne® ProFlex® 335 Slip-Resistant Rubber Cap Knee Pad, Black Cap, One Size (18335)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: XL (SV703FG (XL))
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- VIKING Black Viking Thor Prof Surveyor Jacket size L (406BK-L)
- Tingley Workwear