Shop All Work Jackets & Coats
Tingley
Black Icon Jacket size M
Mfr # J72003
Zoro # G4865761
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Nylon
- Fabric Weight 300 g
- Closure Type Zipper
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J72003
- Zoro # G4865761
- UPC # 081138720022
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 30 in |
Fits Chest Size | 40 in to 42 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Sleeve Length | 34 in |
Garment Length | Hip Length |
Maximum Chest Size | 42 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 30 in, Maximum Chest Size 42 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size M, Minimum Chest Size 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20250)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Jacket, Quilted Packaway, L, Black (J77043)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Tingley Workwear and Protective Clothing