Shop All Work Jackets & Coats
Tingley
Black Icon Jacket size L
Mfr # J72003
Zoro # G4865813
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Nylon
- Fabric Weight 300 g
- Closure Type Zipper
- Length 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J72003
- Zoro # G4865813
- UPC # 081138720039
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Garment Length | Hip Length |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Sleeve Length | 34 1/2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 46 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size L, Minimum Chest Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- SANITA ESTELLE Women's Open Back Clog in Yellow, Size 7.5-8, PR (470638-007-39)
- CONDOR Anti-Vibration Gloves, M, Blue/Gray, PR (2HEV3)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Black Icon Jacket size XL (J72003)
- TINGLEY Jacket, Softshell Poly. Breathable, XL (J25013)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Workreation® Quilted Insulated Jacket, Size Men's Large, Collared, Black (J77013.LG)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tingley Workwear and Protective Clothing