Shop All Work Jackets & Coats
Tingley
Black Icon Jacket size 2XL
Mfr # J72003
Zoro # G4865804
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyester/Nylon
- Fabric Weight 300 g
- Closure Type Zipper
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J72003
- Zoro # G4865804
- UPC # 081138720053
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 52 in to 54 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 52 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 54 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Polyester, Fabric Weight 300 g, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Full Collar, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 32 in, Maximum Chest Size 54 in, Size-Body Type Regular, Lining Material Fleece Polyester, Size 2XL, Minimum Chest Size 52 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-04)
- VESTIL Yellow Powder Coat Steel Cylinder Barricade Rack 3 Cylinder Capacity (CYL-FMSR-3)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- TINGLEY Jacket, Quilted Insulated, 3XL, Black (J77013)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- TINGLEY Black Icon Jacket size 3XL (J72003)
- TINGLEY Black Icon Jacket size M (J72003)
- TINGLEY Black Icon Jacket size L (J72003)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Tingley Workwear