Shop All Flame Resistant & Arc Flash Shirts
Tingley
Arc Flash Rain Ct W/Hd, 3XL, HiVis Lm Ylw
Mfr # C42122
Zoro # G0234123
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Hi-Visibility Lime Yellow
- Fits Chest Size 56" to 58"
- ATPV Rating 7.0 cal/cm2
- Rainwear Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # C42122
- Zoro # G0234123
- UPC # 081138421660
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Rainwear Size | 3XL |
Length | 52" |
Jacket Length | 52" |
Description
ATPV Rating 7.0 cal/cm2, Arc Flash PPE Category 1, Gender Men's, Hood Style Attached, Arc Flash Rain Coat, Length 52 In., Material Flame Resistant Nome(R) PVC, Seam Style Sealed, Size 3XL, Standards ASTM F1891, Thickness 0.015 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Jacket , Women's , Black, Gray , 2XL (DCHJ066C1-2XL)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Steel, 22-21/64inW (GB-059)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0038YB)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- TINGLEY Job Sight FR Long Sleeve T-Shirt, Yellow, 3XL (S85522)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, 2Xl (6BTSM-2X)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- CARHARTT FR Womens Force Cotton LS Crew T Shirt (102685-410)
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, S (FRS160-KHI SML REG)
- Tingley Flame Resistant & Arc Flash Shirts