Shop All Rain Overalls
Tingley
American Overalls Small
Mfr # O32007
Zoro # G1247246
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size S
- Fabric Weight 8 oz
- Material PVC
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # O32007
- Zoro # G1247246
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 42-1/2" |
Maximum Waist Size | 34 in |
Minimum Waist Size | 32 in |
Size (Max. Waist x Inseam) | S ( 34 in x 28 in ) |
Size - Body Type | Regular |
Description
Overalls Sm, Style Rain Bib Overall, Material PVC, Gender Men's, Size S, Size-Body Type Regular, Color Yellow, Inseam 28 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Open, Fabric Weight 8 oz, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None, Waist Closure Straps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- CONDOR Jersey Gloves, Poly/Cotton, L, Brown, PR (5AX05)
- CONDOR Lockout Tag, Locked Out / Do Not Operate / Only Removed By, Plastic, 3.25 in W x 5.75 in H, Pack 10 (48RU16)
- TINGLEY Rain Bib Overall, S, Green, Unisex (O22048)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Webdri Rain, Bib, Overall, Unrated, Yellow, XL (O31107)
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- RADIANS Radians RW07 High Visibility Rainwear Overalls (RW07O-ESGV-5X)
- Tingley Rain Overalls