Shop All Plain-Toe Work Boots and Shoes
Tingley
Airgo Knee Boots, EVA, 6D, PR
Mfr # 21144
Zoro # G0330526
product price: $37.19
/pr
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Toe Type Plain
- Insulated Yes
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G0330526
- UPC # 081138211469
- Country of Origin Mexico
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | M |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Heel Height | Less Than 1/2 in |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 6, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- CONDOR PVC Dotted Knit Gloves, Task & Chore, Cotton, Beige/Black, Small, 1 Pair (5JK51)
- MECHANIX WEAR Drivers, 8, Brown Pigskin, PR (LDMPLT-X75-008)
- EAGLE MFG Drum Spill Containment Platform, For (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY Orion Winter Boot, Size 10 to 12, PR (7500G)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 10, 15"H, Plain Toe, Cleated Outsole, Black (21141.1)
- THOROGOOD SHOES Work Boots, Composite, Black, Men, 12W, PR (804-6444)
- Tingley Plain-Toe Work Boots and Shoes