Shop All Rubber Boots
Tingley
Airgo Boots, Size 9, 15" Height, Brown, Plain, PR
Mfr # 21144
Zoro # G4235122
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G4235122
- UPC # 081138211490
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Boot Height | 15 in |
Height | 15" |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 9, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Poly Disposable Gloves, Poly, L, Clear (P500-L)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 12, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 7 (26256)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- Tingley Rubber Boots