Shop All Rubber Boots
Tingley
Airgo Boots, Size 7, 15" Height, Brown, Plain, PR
Mfr # 21144
Zoro # G4235104
product price: $35.99
/pr
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G4235104
- UPC # 081138211476
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 7 |
Height | 15" |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 7 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 7, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Red (103000-100-004-12)
- ZING Sign, Danger Acetylene, 10x14", ADH (20107S)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- PYRAMEX Baseball Bump Cap Hi-Vis Lime Baseball Bumps Cap (HP50031)
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 11, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 110)
- Tingley Rubber Boots