Shop All Rubber Boots
Tingley
Airgo Boots, Size 11, 15" Height, Brown, Plain, PR
Mfr # 21144
Zoro # G4235147
product price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 21144
- Zoro # G4235147
- UPC # 081138211513
- Country of Origin Mexico
- Category Rubber Boots
Dimensions
Size | 11 |
Height | 15" |
Footwear Width | M |
Boot Height | 15 in |
Heel Height | Less Than 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Footwear Width M, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Paw Rigging Plate, Black, M (G063BA01)
- NMC Danger Do Not Operate Equipment Lock-Out Tag, Pk10 (LOTAG28)
- PYRAMEX Pyramex Intruder Safety Glasses, Hi-Vis (SL4110ST)
- NEVS Label, Chemical Name/Common Name/Manufacturer 1-1/4" x 3" (L-0652)
- TINGLEY Airgo Boots, Size 8, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 10, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Airgo Boots, Size 7, 15" Height, Brown, Plain, PR (21144)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.1)
- TINGLEY Rubber Boot, Men's, 6, Knee, Black, PR (43251)
- TINGLEY Winter-Tuff Orion XT Overboots, 14"H (7500G.MD)
- TINGLEY Size 8 Men's Steel Rubber Boot, Orange (82330)
- Tingley Rubber Boots