93245 Premier Brick Red 15 PVC Knee Boots, ChevronPlus Outsole, Steel Toe
Mfr # 93245.13
Zoro # G008109047
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 93245.13
- Zoro # G008109047
- Country of Origin Unknown
- Category Rubber Boots
Description
Tingley 93245 Premier Brick Red 15 PVC Knee Boots are tough, yet extremely comfortable, featuring a blend of high molecular weight PVC resins and special additives to offer increased chemical resistance to concentrates of fats, certain acids, hydrocarbons, caustics and other chemicals Uppers remain soft and flexible for all day wear, and injection molding allows for 100 waterproof protection Chevron Plus outsoles offer excellent slip, abrasion and chemical resistance, and have more cleat material than standard Chevron designs The 93245 style features a removable contour cushion insole, and a steel toe which meets ASTM F2413 MI75C75 These boots offer increased chemical resistance to fats, certain acids, hydrocarbons, caustics and other chemicals, and they are excellent for food processing and petrochemical applications
- •Tough yet comfortable
- •High molecular PVC resins offer increased chemical resistance to concentrates of fats, certain acids, hydrocarbons, caustics and other chemicals
- •Soft and flexible brick red uppers
- •Injection molded
- •100% waterproofChevron Plus outsoles
- •15" high
- •Steel toe
- •Cleated outsoles grip
- •Slip resistant soft outsole material
- •100% waterproof
- •Removable contour cushion
- •Meets ASTM F 2413-05 M/I/75/C/75
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL ULTRA ONE GLOVES 50/BX LARGE (MICUL-315-L)
- HAWS Axion™ MSR Shower/Eyewash, Freeze Resistant Combo (8317CTFP)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCBDPUB)
- GEORGIA BOOT Size 9W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- TINGLEY Rubber Boot, Navy, Men's 6, Women's 8, PR (26226)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Tingley Airgo Classic Ultra Lightweight Boot (21144.08)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (43251)
- TINGLEY Tingley Airgo Ultra Lightweight Low Cut Boot (21121-11)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- TINGLEY Neoprene Plain Toe Boot (16 inch), PR (MB926B)
- Tingley Foot Protection