Shop All Traffic Safety Vests and Apparel
Tingley
4XL/5XL High Visibility Vest, Yellow/Green
Mfr # V81522
Zoro # G6059033
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Green
- Size 4XL/5XL
- ANSI Class 2
- Material Modacrylic
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tingley
- MFR # V81522
- Zoro # G6059033
- UPC # 081138815247
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 60" to 66" |
Length | 29 in |
Details
Item | High Visibility Vest |
Color | Yellow/Green |
ANSI Class | 2 |
Material | Modacrylic |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Vest Stripe Color Family | Silver |
Features | 5 Point Breakaway |
Standards | ASTM F1506, ANSI 107 Type R Class 2, NFPA 70E - CAT 1 Compliant |
Hazard Risk Category (HRC) | 1 |
ATPV Rating | 6.8 cal/sq cm |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Description
High Visibility Vest, ANSI Class 2, Vest Size 60 In. to 66 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 In. to 66 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 6.8 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 5 Point Breakaway
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- MONTOUR LINE Caution Tape, Yellow CAUTION DO NOT ENTER 1000ft., 3in., 2.0mil (CTP-CDNE-YB-2M-3-1000)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLZX3)
- DISASTER MANAGEMENT SYSTEMS HICS 2014 Vest Kit, Small, 8 Vests (DMS 05371)
- Tingley Traffic Safety Vests and Apparel