Shop All Overboots and Overshoes
Tingley
4"H Rubber Overshoes
Mfr # 1300 MED
Zoro # G205443531
original price:
$30.45
14% off
new price: $26.15
/pr
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 2.5
- Length 14.2
- Width 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1300 MED
- Zoro # G205443531
- UPC # 81138870031
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 2.5 |
Length | 14.2 |
Width | 5.5 |
Details
Color | Black |
Material | Rubber |
Description
Avoid the mess of caked-on mud and muck stuck to your work shoes and boots. These flexible, black Tingley 4"H Rubber Overboots are comfortable and a great value. Available in Men's shoe size: S (6 1/2 to 8), M (8 to 9 1/2), L (9 1/2 to 11), XL (11 to 12 1/2), 2XL (12 1/2 to 14) or 3XL (14 to 15 1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, L (805773-83)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-330)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 10, PR (11668)
- TINGLEY Overboots, Mens, 3XL, Button, Black, Rubber, PR (1400)
- TINGLEY Tingley 10" Rubber Overboots (1400 XLG)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 02, PR (11714)
- TINGLEY Overshoes, Mens, M, Pull On, Black, Rubber, PR (1300)
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35121)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 13, PR (11768)
- Tingley Overboots and Overshoes