Shop All Overboots and Overshoes
Tingley
4"H Rubber Overshoes
Mfr # 1300 2XL
Zoro # G205443302
original price:
$27.95
8% off
new price: $25.65
/pr
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Height 2.8
- Width 5.6
- Length 14.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1300 2XL
- Zoro # G205443302
- UPC # 81138870062
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Height | 2.8 |
Width | 5.6 |
Length | 14.25 |
Details
Color | Black |
Material | Rubber |
Description
Avoid the mess of caked-on mud and muck stuck to your work shoes and boots. These flexible, black Tingley 4"H Rubber Overboots are comfortable and a great value. Available in Men's shoe size: S (6 1/2 to 8), M (8 to 9 1/2), L (9 1/2 to 11), XL (11 to 12 1/2), 2XL (12 1/2 to 14) or 3XL (14 to 15 1/2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Shop Env, 8-1/2x5-1/2 In, Clear, Plstc, PK10 (81764)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, L (968L)
- EMERGENCY ZONE Wind/Waterproof Matches (208)
- SURE-LITES Edge-Lit, Recessed, Universal, Red, Ac, (EUR60R)
- TINGLEY StormTracks Rain Boot, PVC, Child Blue/Green Size 11, PR (11668)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35141)
- TINGLEY Unisex Black Dress Overshoe Rubber Booties, Size L (1000)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- IMPACTO Anti-Fatigue Molded Insole, Unisex, PR (MEM345)
- Tingley Foot Protection