4 Ankle High Rubber Overshoes
Mfr # 1300.2X
Zoro # G508112332
Product Information
- Brand Tingley
- MFR # 1300.2X
- Zoro # G508112332
- Country of Origin Unknown
- Category Overboots and Overshoes
Description
Tingley 1300 Black HiTop Work Style Natural Rubber Work Boots are designed to stand up to tough daily wear that cover the work shoe up to the ankle and have a reinforced heel and toe These chemical resistant boots are injection molded and feature a seamless construction for 100 waterproof protection Cleated outsoles discharge debris while you walk while offering good slip resistance These boots are unlined for easy cleaning with added material to heel, toe and sole ensure longer wear Boots have excellent tensile strength and are flexible and durable Heavy duty heel kick off makes for easy, nohands removal Less material in the upper reduces leg fatigue Boots are chemically resistant to acids, alcohols, bases, and diluted water solutions of most chemicals that are water soluble This protective footwear will not crack or stiffen in the coldest of weather Ideal applications include food processing, transportation, utilities, construction and agriculture
- •Hi-top work style
- •Black
- •Natural rubber
- •Reinforced heel and toe
- •Injection molded
- •Seamless construction
- •100% waterproof
- •Cleated outsoles discharge debris and provide good slip resistance
- •Unlined for easy cleaning
- •Added material to heel, toe and sole for longer wear
- •Excellent tensile strength
- •Heavy duty heel kick off
- •Some chemical resistance
- •Less material in upper for reduced leg fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Nonmarring, Nylon, Foam, Univ, PR (7103-01)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- NEVS 3/4" wide x 500" Lavender Labeling Tape (T-75-Lavendar)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- TINGLEY Workbrutes Overboot, Men, 2XL, Button Tab, Yellow, PVC, PR (35123)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Large (9.5-11) (35121.LG)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- TINGLEY StormTracks Rain Boot, PVC, Youth, Black/Tan Size 05, PR (11714)
- Tingley Foot Protection