Shop All High Visibility Jackets & Coats
Tingley
3XL Insulated Hi-vis Bomber Jacket, Lime/Black
Mfr # J26172-3X
Zoro # G9797785
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107 Class 3
- Color Green; Yellow
- Features Daytime and Night time Visibility, Safety Protection in the Toughest Work Environments
- Number of Pockets 7+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J26172-3X
- Zoro # G9797785
- UPC # 081138261761
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 29 1/2 in |
Fits Chest Size | 56 in to 58 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Minimum Chest Size | 56 in |
Maximum Chest Size | 61 in |
Sleeve Length | 39 3/4 in |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green; Yellow, Size 3XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 61 in, Material Polyester, Includes Removable Liner Yes, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Bottom, Mic Tab, Standards ANSI/ISEA 107 Class 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- QUEUEWAY Barrier Post with Belt, Metal, 7-1/2 ft. L (QWAYPOST-3S-R5)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, 12PK (34-845/XL)
- TINGLEY Large Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-L)
- TINGLEY 5XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-5X)
- TINGLEY XL Insulated Hi-vis Bomber Jacket, Lime/Black (J26172-XL)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Ylw/Green, 4XL (C44129)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- Tingley High Visibility Jackets & Coats