Shop All Rainsuits
Tingley
.35MM Industrial Work Economy Rainsuits, Yellow, .35MM PVC On Polyester, MD
Mfr # S63317.MD
Zoro # G604920107
product price: $33.15
/ea
Sold in multiples of 9 for $298.35
$298.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
.35mm industrial work economy rainsuits. Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality. features: 3 piece suit .35mm pvc on polyester durability at an economical price storm fly zipper front jacket, detachable hood, snap fly overalls take-up snaps on sleeves and ankle cuffs ideal for general purpose work environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, S, 100 PK, Cobalt Blue (N271)
- FOXFIRE Foxfire FOX-602-40 Childrens Pink Pony Umbrella - Size 1 (FOX-602-40)
- GFG Multi-Gas Detector, 170 hr Battery Life, Blue (G460-1D03700065)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, L (S61317)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.LG)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 2XL (S63219)
- TINGLEY Tingley Durascrim Double Coated Pvc On Polyester 3 Piece Suit, (S56307.2X)
- CLC WORK GEAR Coat Trench Heavy Pvc 2Pc Med (R105M)
- Tingley Rain Gear