Shop All Rainsuits
Tingley
.35MM Industrial Work Economy Rainsuits, Yellow, .35MM PVC On Polyester, LG
Mfr # S63317.LG
Zoro # G004920134
Sold in multiples of 9 for $249.21
$249.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
.35mm industrial work economy rainsuits. Designed for 100 percent waterproof protection, our economy line of rainsuits is generously cut for ease of movement and comfort. With such features as electronically welded seams, attachable and detachable hoods, easy access cargo pockets, vented cape backs, snaps for adjustable fit, and heavy duty zippers, they are great for work or play. These imported suits are made to meet tingley's high standard for quality. features: 3 piece suit .35mm pvc on polyester durability at an economical price storm fly zipper front jacket, detachable hood, snap fly overalls take-up snaps on sleeves and ankle cuffs ideal for general purpose work environments
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (850K/UBL)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- SIGNMISSION Public Sign, Shelter In Place, 10in X 7in Peel And Stick Wall Graphic, 7" W, 10" L, Shelter In Place (OS-NS-RD-710-25544)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 9, 1 PR (11-727VP)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.XL)
- TINGLEY Rain Suit, 3 Piece, M (S56307 MD)
- TINGLEY Rain Suit, 3 Piece, XL (S56307 XL)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 4XL (V41108)
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, S (V41108)
- ONGUARD 3-Piece Rainsuit, M, Yellow, Ribbed PVC (7601700)
- Tingley Workwear and Protective Clothing