Shop All High Visibility Jackets & Coats
Tingley
3-In-1 Jacket w/Hood, Hi-Vis Yellow/Green, 5XL
Mfr # J24172
Zoro # G0512251
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green/Yellow
- Material Polyester
- Standards ANSI/ISEA 107, ASTM E96
- Length 33 in
- Fabric Weight 6 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # J24172
- Zoro # G0512251
- UPC # 081138241787
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 33 in |
Fits Chest Size | 64 in to 66 in |
Minimum Chest Size | 64 in |
Maximum Chest Size | 66 in |
Garment Length | Hip Length |
Sleeve Length | 38 in |
Size-Body Type | Regular |
Description
3-In-1 High Visibilityt Rain Jacket with Hood, Garment Type Rain Jacket, Style Rain Jacket, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 7, Color Hi-Viz Yellow/Green, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern U, Includes Hood Yes, Hood Style Packable Hood in Collar, Length 33 in, Length Type Hip, Includes Removable Liner Yes, Includes Lining Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS APACHE MILLS Enviroback AP043-4079E Door Mat, 27 in L, 18 in W, Pepper (AP043-4079E)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, Blue (CS-S48-B)
- CONDOR Respirator Bag, FullFace, 10x9-1/2x4-1/4In (25F571)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3 In W (ZG90ACX50)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 2XL (C44129)
- TINGLEY High-visibility Yellow Icon LTE Jacket size L (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 3XL (J27122)
- TINGLEY High-visibility Yellow Icon LTE Jacket size 2XL (J27122)
- TINGLEY Tingley Phase 3 ANSI Class 3 Soft-Shell Hi-Vis Jacket (J25022.2X)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- ERGODYNE GloWear 8351 Class 3 Hi-Vis Windbreaker Water-Resistant Jacket, 4X-Large, Lime (23428)
- Tingley High Visibility Jackets & Coats