Shop All Traffic Safety Vests and Apparel
Tingley
2XL/3XL High Visibility Vest, Yellow/Green
Mfr # V81522
Zoro # G6059024
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Stripe Pattern U-Block
- Number of Pockets with Closure 0
- Hazard Risk Category (HRC) 1
- Stripe Color Silver
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # V81522
- Zoro # G6059024
- UPC # 081138815230
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL/3XL |
Fits Chest Size | 52" to 58" |
Length | 29 in |
Details
Back Stripe Pattern | U-Block |
Number of Pockets with Closure | 0 |
Hazard Risk Category (HRC) | 1 |
Stripe Color | Silver |
Material | Polyester |
Gender | Unisex |
Features | 5 Point Breakaway |
Standards | ASTM F1506, ANSI 107 Type R Class 2, NFPA 70E - CAT 1 Compliant |
Vest Stripe Color Family | Silver |
ATPV Rating | 6.8 cal/sq cm |
ANSI Class | 2 |
Color | Yellow/Green |
Item | High Visibility Vest |
Closure Type | Hook-and-Loop |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 0 |
Reflective Stripe Color | Silver |
Description
High Visibility Vest, ANSI Class 2, Vest Size 52 In. to 58 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating 6.8 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 5 Point Breakaway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44306)
- DEFENDER SAFETY H1-EH, Electrical Shock Protection, Safety Helmet Type 1, Class E, ANSI Z89 & EN 397 Rated (H1-EH-03)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35141)
- TINGLEY Workreation Reversible Insulated Vest, Size L, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size S, Men's (V26022)
- TINGLEY Job Sight Visibility Vest, Orange (V73859)
- TINGLEY Workreation Reversible Insulated Vest, Size 2XL, Men's (V26022)
- TINGLEY Workreation Reversible Insulated Vest, Size XL, Men's (V26022)
- CONDOR U-Block Vest, Class2 Yellow/Grn, S (53YL40)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1163-L)
- Tingley High Visibility Clothing