Shop All Plain-Toe Work Boots and Shoes
Tingley
15 Men's Upper: Brick Red, Sole: Brown
Mfr # MB922B
Zoro # G4353815
product price: $90.89
/pr
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Upper: Brick Red, Sole: Brown
- Footwear Style Mid-Calf
- Gender Men's
- Material Upper: Neoprene Rubber; Liner: Dense Fabric; Insole: Removable Polyurethane Contour Cushion; Shank: Steel
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G4353815
- UPC # 081138922358
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | M |
Boot Height | 12 1/2 in |
Height | 12-1/2" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 15, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Pyramex Back Support Belt, Small (BBS100S)
- MCR SAFETY Safety Glasses, Gray Polarized (MOUD112PF)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, TekDry(R) (CG40-91-010)
- TINGLEY 14 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY Orion Winter Boot, Size 10 to 12, PR (7500G)
- ROCKY Original Ride Roper Western Boot, 12M (FQ0001108)
- Tingley Foot Protection