Shop All Plain-Toe Work Boots and Shoes
Tingley
14 Men's Upper: Brick Red, Sole: Brown
Mfr # MB922B
Zoro # G4353806
product price: $95.45
/pr
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Upper: Brick Red, Sole: Brown
- Footwear Style Mid-Calf
- Gender Men's
- Material Upper: Neoprene Rubber; Liner: Dense Fabric; Insole: Removable Polyurethane Contour Cushion; Shank: Steel
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # MB922B
- Zoro # G4353806
- UPC # 081138922341
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | M |
Boot Height | 12 1/2 in |
Height | 12-1/2" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated No, Size 14, Footwear Width M, Men's, Boot Height 12 1/2 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Faceshield Visor, Polycarb, Clr, 8x14in (028AFH+BOX)
- ERB SAFETY Rain Coat, Reflective Trim, Hi-Viz, Lime, XL (61482)
- SAFE HANDLER Safe Handler Clear Lens Color Temple Red Safety Glasses (BLSH-ESCR-CLLCT-SG2R-12)
- CALLOWAY MILLS Multi, 17 W x 29 L (121281729)
- TINGLEY 15 Men's Upper: Brick Red, Sole: Brown (MB922B)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 9, 15"H, Plain Toe, Cleated Outsole, Black (21141.09)
- TINGLEY Airgo Knee Boots, EVA, 6D, PR (21144)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- TINGLEY Airgo„¢ Ultra Lightweight Knee Boot, Men's Size 10, 15"H, Plain Toe, Cleated Outsole, Black (21141.1)
- TINGLEY Airgo Knee Boots, EVA, 13D, PR (21144)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7248-M)
- Tingley Foot Protection