10 Rubber Overboots with Cleated Outsole
Mfr # 1400.LG
Zoro # G807469267
Key Features
- Color Black
- Material Rubber
- Toe Type Plain Toe
- Waterproof Yes
- Height 10in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1400.LG
- Zoro # G807469267
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | L (9.5-11) |
Height | 10in |
Details
Color | Black |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Description
Tingley 1400 Black 10 Natural Rubber Work Boots are designed to stand up to tough daily wear with reinforced heel and toe and molded in buttons for secure closure These overshoes are injection molded and feature a seamless construction for 100 waterproof protection Cleated outsoles discharge debris while you walk while offering good slip resistance These boots are unlined for easy cleaning with added material to heel, toe and sole ensure longer wear Boots have excellent tensile strength and are flexible and durable Heavy duty heel kick off makes for easy, nohands removal Less material in the upper reduces leg fatigue Boots are chemically resistant to acids, alcohols, bases, and diluted water solutions of most chemicals that are water soluble They will not crack or stiffen in the coldest of weather Ideal applications include food processing, transportation, utilities, construction and agriculture
- •10" work boot
- •Black
- •Natural rubber
- •Molded in button for secure closure
- •Reinforced heel and toe
- •Injection molded
- •Seamless construction
- •100% waterproof
- •Cleated outsoles discharge debris and provide good slip resistance
- •Unlined for easy cleaning
- •Added material to heel, toe and sole for longer wear
- •Excellent tensile strength
- •Flexible and durable
- •Heavy duty heel kick off
- •Flexible and durable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Main Entrance Sign, Landscape (OS-NS-P-710-L-14082)
- CONDOR Welding Waist Apron, Leather, 24"L (4KXH2)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- TINGLEY Tingley® 10" Rubber Overboots With Cleated Outsole, Xx-Lg (12.5-14.5) (1400.2X.01)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- TINGLEY Tingley® Workbrutes® 10" Frigiflex® Pvc Overboots, Small (6.5-8) (35121.SM)
- TINGLEY 4"H Rubber Overshoes (1300 MED)
- TINGLEY Overshoes, Men, 2XL, Pull On, Black, Rubber, PR (1300)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.LG)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- Tingley Overboots and Overshoes