10 Rubber Overboots with Cleated Outsole
Mfr # 1400.3X
Zoro # G807469335
Key Features
- Color Black
- Material Rubber
- Toe Type Plain Toe
- Waterproof Yes
- Height 10in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tingley
- MFR # 1400.3X
- Zoro # G807469335
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | 3X-L (14-15.5) |
Height | 10in |
Details
Color | Black |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Description
Tingley 1400 Black 10 Natural Rubber Work Boots are designed to stand up to tough daily wear with reinforced heel and toe and molded in buttons for secure closure These overshoes are injection molded and feature a seamless construction for 100 waterproof protection Cleated outsoles discharge debris while you walk while offering good slip resistance These boots are unlined for easy cleaning with added material to heel, toe and sole ensure longer wear Boots have excellent tensile strength and are flexible and durable Heavy duty heel kick off makes for easy, nohands removal Less material in the upper reduces leg fatigue Boots are chemically resistant to acids, alcohols, bases, and diluted water solutions of most chemicals that are water soluble They will not crack or stiffen in the coldest of weather Ideal applications include food processing, transportation, utilities, construction and agriculture
- •10" work boot
- •Black
- •Natural rubber
- •Molded in button for secure closure
- •Reinforced heel and toe
- •Injection molded
- •Seamless construction
- •100% waterproof
- •Cleated outsoles discharge debris and provide good slip resistance
- •Unlined for easy cleaning
- •Added material to heel, toe and sole for longer wear
- •Excellent tensile strength
- •Flexible and durable
- •Heavy duty heel kick off
- •Flexible and durable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- NOTRAX 30 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3430BY)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- TINGLEY Tingley 4"H Rubber Overboots (1300 LRG)
- TINGLEY Workbrutes Overshoe, Mens, S, Ylw/Black, PVC, PR (35211)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35141)
- ISA Overshoes, LG, Yllw, Resists Bioburden, PK50 (SYBF400L)
- Tingley Foot Protection