Shop All Folding & Pocket Knives
Tina
Grafting Knife, Standard
Mfr # TINA 685
Zoro # G009768052
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Tempered Steel
- Head Weight 0.125 lb
- Handle Type Right
- Overall Length 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tina
- MFR # TINA 685
- Zoro # G009768052
- Country of Origin Germany
- Category Folding & Pocket Knives
Dimensions
Overall Length | 6.5 in. |
Details
Blade Material | Tempered Steel |
Head Weight | 0.125 lb |
Handle Type | Right |
Description
Designed to cut the standard pattern, this fixed-blade grafting knife is perfectly shaped to fit in your hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58824)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- TEKTON 1/2 Inch Drive x 38 mm 12-Point Socket (SHD22338)
- TINA All Purpose Grafting Knife (TINA 605)
- TINA Budding and Grafting Knife (TINA 640-10)
- TINA Grafting Knife, American (TINA 683)
- ERGO CHEF 25 in Chef Gear Compact Folding Knife Black Stainless Steel (EDC5025)
- KLEIN TOOLS Electrician's Pocket Knife w/#2 Phillips (44217)
- SCIPIO Night Tracer Assisted-Opening Pocket Knife Stainless Steel Folding Knife - Black (ST060B)
- KLEIN TOOLS KTO Resurgence Fishing Knife, Drop Point Blade, Orange Handle (OFK000ORT)
- Tina Knives, Cutters & Snips