Shop All Folding & Pocket Knives
Tina
Grafting Knife, American
Mfr # TINA 683
Zoro # G909768121
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.25 in.
- Blade Material Tempered Steel
- Head Weight 0.125 lb
- Handle Type Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tina
- MFR # TINA 683
- Zoro # G909768121
- Country of Origin Germany
- Category Folding & Pocket Knives
Dimensions
Overall Length | 6.25 in. |
Details
Blade Material | Tempered Steel |
Head Weight | 0.125 lb |
Handle Type | Right |
Description
Designed to cut the American pattern, this fixed-blade grafting knife is perfectly shaped to fit in your hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (709ACZ)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80357D2B144495)
- OSG Spiral Point Tap, Plug, 3 (1700201)
- TINA Grafting Knife, Standard (TINA 685)
- TINA Budding and Grafting Knife (TINA 640-10)
- TINA All Purpose Grafting Knife (TINA 605)
- KERSHAW Onion Leek Knife, SS Handle (1660)
- SMITHS Battleplan Desert Tan (50995)
- KLEIN TOOLS Lightweight Lockback Knife, 2-3/8-Inch Drop Point Blade, Black Handle (44002)
- KLEIN TOOLS Hawkbill Lockback Knife with Clip (44005C)
- Tina Folding & Pocket Knives